DESCRIPTION

  • For use with Teck® commercial line
  • Tub and shower diverter valve

Delta Faucet Cam Diverter Valve

D061058A

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass, Metal
Trim Only
No
Valve Type
Tub & Shower Diverter Valves

Starting at
$197.5
EACH
  • QUANTITY