DESCRIPTION

  • Adjustable Ring
  • Cap with adjusting ring

Delta Faucet Cap Assembly with Adjustable Ring

DRP50SS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brilliance® Stainless Steel
Color Finish Category
Stainless Steel
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY