DESCRIPTION

  • Finish guaranteed not to tarnish or corrode
  • Genuine Delta® repair part
  • New design eliminates the need for an adjustment ring
  • Replaces all cap assemblies on single handle valves

Cap with Cap Washer

DRP50

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brilliance® Polished Brass
Color Finish Category
Brass Tones
NSF Certified
No
Number of Handles
Single Handle

Starting at
$17.93
EACH
  • QUANTITY