Pull-Up Diverter Tub Spout in Champagne Bronze
Carlisle Pull-Up Diverter Tub Spout in Champagne Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Carlisle
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 7-69/100 in
- Faucet Part Type:
- Tub Spout
- Height:
- 3-4/25 in
- Material:
- Plastic
- Maximum Height:
- 3-4/25 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Pull-up tub spout
- WaterSense Labeled:
- No
- Weight:
- 1.75 lb