Tub Spout - Pull-Up Diverter Polished Chrome
Carlisle Tub Spout - Pull-Up Diverter Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 350-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Carlisle
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7-69/100 in
- Faucet Part Type:
- Tub Spout
- Height:
- 3-4/25 in
- Material:
- Plastic
- Maximum Height:
- 3-4/25 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Pull-up tub spout
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 1.75 lb