Cartridge Assembly
Cartridge Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For R11000 valves
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Cartridge Assembly
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No