1-5/16 in. Metal Handle Set
Cassidy™ 1-5/16 in. Metal Handle Set
Frequently Purchased Together
Product Details
Product Details
- For kitchen, bar/prep, deck mount lavatory, and bidet applications
- Complete handle kit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Cassidy™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Handle
- Handle Type:
- Cross
- Height:
- 3-1/8 in
- Material:
- Metal
- Number of Handles:
- Two Handle
- Origin:
- Global
- WaterSense Labeled:
- No
- Width:
- 3-5/8 in