Single Handle Vessel Filler Bathroom Sink Faucet in Brilliance® Stainless
Cassidy™ Single Handle Vessel Filler Bathroom Sink Faucet in Brilliance® Stainless
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 84-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single hole installation
- Less pop-up
- Open channel spout creates a harmonious waterfall ambiance
- Channel spout
- WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Assembled dimensions: 11-9/16 in. H x 6-5/32 in. D x 3-13/16 in. W
- ADA Compliant
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Vessel Filler
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cartridge Type:
- Ceramic Disc
- Collection:
- Cassidy™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Deck Plate Included:
- No
- Drain Included:
- Yes
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-9/16 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 9-17/32 in
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 4.37 lb