12 in. Towel Bar in Polished Chrome

You last purchased this on
 
Delta Faucet

Cassidy™ 12 in. Towel Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ 12 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #D79712
  • Item #4625313
  • Manufacturer Part #79712
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting hardware included
  • Extends 4 1/2" from wall
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cassidy™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
17/50 in
Height:
31/100 in
Installation Type:
Wall Mount
Length:
12 in
Material:
Plastic
Maximum Height:
31/100 in
Mount Type:
Wall
Number of Bars:
1
Side Spray:
No
Smart Home Enabled:
No
Weight:
1.35 lb