DESCRIPTION

Delta Faucet Cassidy™ 1.5 gpm 3-Hole Lavatory Faucet with Double Lever Handle Wall Mount Faucet in Polished Chrome

D3597LFWL

Manufacturer Part #: 3597LF-WL

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Cartridge Type
Ceramic Valve
Center Size
8 in
Collection
Cassidy™
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Type
Widespread
Faucet Valve Type
Ceramic Disc
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
8-25/32 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
13-19/32 in

Print