1.5 gpm 3-Hole Lavatory Faucet with Double Lever Handle Wall Mount Faucet in Champagne Bronze
Cassidy™ 1.5 gpm 3-Hole Lavatory Faucet with Double Lever Handle Wall Mount Faucet in Champagne Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes matching finish drain assembly
- Wall mounted for use with vessel style lavatories
- WaterSense® certification promotes water conservation
- Assembled dimensions: 5-13/16" H x 7-1/16" D x 9-7/8" W
- Three-hole installation
- High-arc spout
- Gpm: 1.5 at 60 psi
- Meets standards set by ADA
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cartridge Type:
- Ceramic Valve
- Collection:
- Cassidy™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze™
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 1-15/16 in
- Spout Reach:
- 8-25/32 in
- Spout Type:
- Rigid
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 13-19/32 in