18 in. Towel Bar in Venetian Bronze
Cassidy™ 18 in. Towel Bar in Venetian Bronze
Frequently Purchased Together
Product Details
- Extends 4-1/2 in. From wall
- Bar length 18 in
- Perfectly coordinates with the Cassidy bath collection
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-1/2 in
- Base Plate Width:
- 2-1/2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Cassidy™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Length:
- 18 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Overall Width:
- 20-1/2 in
- Projection:
- 4-1/2 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Towel Bar Included:
- Yes
- Weight:
- 1.405 lb
- Width:
- 18-1/16 in