Two Handle Centerset Bathroom Sink Faucet in Brilliance Polished Nickel

You last purchased this on
 
Delta Faucet

Cassidy™ Two Handle Centerset Bathroom Sink Faucet in Brilliance Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ Two Handle Centerset Bathroom Sink Faucet in Brilliance Polished Nickel

  • Fast #
  • Part #D2597LFPNMPULHP
  • Item #4414970
  • Manufacturer Part #2597LF-PNMPU-LHP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal pop-up
  • Metal pop-up drain included
  • 3-hole 4" installation
  • High-arc spout
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential, Commercial
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Valve
Collection:
Cassidy™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Depth:
7-19/100 in
Faucet Center Size:
4 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Centerset
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Type:
Cross
Height:
6-1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Height:
6-1/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
1-1/4 in
Spout Reach:
5-41/100 in
Spout Type:
High Arc
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
4.2 lb