One Handle Single Function Bathtub & Shower Faucet in Stainless (Trim Only)

You last purchased this on
 
Delta Faucet

Cassidy™ One Handle Single Function Bathtub & Shower Faucet in Stainless (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ One Handle Single Function Bathtub & Shower Faucet in Stainless (Trim Only)

  • Fast #
  • Part #DT14497SSLHP
  • Item #4415126
  • Manufacturer Part #T14497-SSLHP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • H2Okinetic water-efficient 8" raincan showerhead with self-cleaning H2Okinetic spray holes
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • H2Okinetic Technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
  • Spray settings include: H2Okinetic
  • WaterSense certification promotes water conservation
  • Single function operation
  • Must purchase handle separately to complete the unit
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Cassidy™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Diameter:
7-7/8 in
EPA Compliant:
Yes
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
No
Handle Material:
Plastic
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
7 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Style:
Traditional
Trim Only:
Yes
Tub Spout Flow Rate:
6.0 gpm
Tub Spout Reach:
6-1/2 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes