Metal Cross Bath Faucet and Bidet Handle Kit in Chrome
Cassidy™ Metal Cross Bath Faucet and Bidet Handle Kit in Chrome
Frequently Purchased Together
Product Details
- Complete handle kit
- For kitchen, bar/prep, deck mount lavatory, and bidet applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- 3597LF-MPU-LHP
- CSA Certified:
- CSA B125.1
- Collection:
- Cassidy™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-59/100 in
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 2-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Length:
- 1-5/16 in
- Material:
- Metal, Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.2 lb
- Width:
- 2-63/100 in