6-9/10 in. Metal Handle Kit in Polished Chrome
Cassidy™ 6-9/10 in. Metal Handle Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For roman tub applications
- Metal lever handles
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Cassidy™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-69/100 in
- Faucet Part Type:
- Handle Kit
- Faucet Type:
- Tub Filler
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 4-19/100 in
- IAPMO Listed -:
- No
- Length:
- 6-9/10 in
- Material:
- Zinc
- Maximum Height:
- 4-19/100 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 3.2 lb
- Width:
- 3-3/5 in