6-9/10 in. Metal Handle Kit in Venetian Bronze

You last purchased this on
 
Delta Faucet

Cassidy™ 6-9/10 in. Metal Handle Kit in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ 6-9/10 in. Metal Handle Kit in Venetian Bronze

  • Fast #
  • Part #DH698RB
  • Item #4414701
  • Manufacturer Part #H698RB
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For roman tub applications
  • Metal lever handles
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Cassidy™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
4-69/100 in
Faucet Part Type:
Handle Kit
Faucet Type:
Tub Filler
GSA Approved:
No
Handle Type:
Lever
Height:
4-19/100 in
IAPMO Listed -:
No
Length:
6-9/10 in
Material:
Zinc
Maximum Height:
4-19/100 in
NSF Certified:
No
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
1.203 lb
Width:
3-3/5 in