Diverter Valve Trim in Brilliance® Stainless (Handle Sold Separately)

You last purchased this on
 
Delta Faucet

Cassidy™ Diverter Valve Trim in Brilliance® Stainless (Handle Sold Separately)

  • Fast #
  • Part #DT11997SSLHP
  • Item #4415007
  • Manufacturer Part #T11997-SSLHP
3.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ Diverter Valve Trim in Brilliance® Stainless (Handle Sold Separately)

This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 3 individual positions, 3 shared positions
  • Includes cartridge
  • Metal lever or cross handle options
  • Must purchase handle separately to complete the unit
  • For use with R11000 diverter rough-in
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Cassidy™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Escutcheon Height:
4-1/2 in
Escutcheon Width:
4-1/2 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
No
IAPMO Listed -:
No
NSF Certified:
No
Product Type:
Valve Trim
Style:
Traditional
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Weight:
3 lb