Two Handle Diverter Valve Trim in Chrome

You last purchased this on
 
Delta Faucet

Cassidy™ Two Handle Diverter Valve Trim in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ Two Handle Diverter Valve Trim in Chrome

  • Fast #
  • Part #DT27997
  • Item #7211560
  • Manufacturer Part #T27997
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2-handle trim with separate temperature dial
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • 6-Setting diverter trim
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Cassidy™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Mount:
Wall Mount
Flow Rate:
6.7 gpm
Handle Type:
Lever
Maximum Height:
8-81/100 in
Number of Handles:
Two Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Weight:
2.94 lb