Delta Faucet
Cassidy™ 7 in. Valve Trim with 6-Setting Integrated Diverter in Polished Chrome
Part #DT27T997 | Item #7212194 | Manufacturer Part #T27T997
Product Details
- 6-Setting diverter trim
- 2-handle trim with separate temperature dial
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- Meets standards set by Americans with Disabilities Act (ADA)
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: [Commercial, Residential]
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: Yes
Collection: Cassidy™
Color Finish: Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Depth: 5-17/50 in
Faucet Type: Tub & Shower Faucet
Flow Rate: 8.3 gpm
Handle Type: Lever
Height: 8-3/100 in
Installation Type: Wall Mount
Material: Zinc
Maximum Height: 8-3/100 in
Number of Handles: Two Handle
Side Spray: No
Sink Material: Metal
Smart Home Enabled: No
Trim Only: Yes
Valve Size: 1/2 in
Valve Trim Type: Thermostatic
Valve Type: Tub & Shower Diverter Valve
WaterSense Labeled: No
Weight: 4.002
Width: 7 in