CASSIDY BUTTON AND SETSCREW
Cassidy™ CASSIDY BUTTON AND SETSCREW
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Cassidy™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 1/2 in
- Faucet Part Type:
- Plug Button Kit
- Handle Material:
- Metal
- Height:
- 1/4 in
- Length:
- 5-1/2 in
- Material:
- Metal
- Maximum Height:
- 1/4 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- Faucet
- Weight:
- 0.01 lb