x 2-1/4 in. Metal Screw and Button Set for Model T14097-LHP, T14297-LHP and T14497-LHP
Cassidy™ x 2-1/4 in. Metal Screw and Button Set for Model T14097-LHP, T14297-LHP and T14497-LHP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brilliance® finishes
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Model T14097-LHP, Model T14297-LHP, Model T14497-LHP
- Collection:
- Cassidy™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Screw and Button Set
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 2-1/4 in
- Material:
- Metal
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.011 lb