Delta Cassidy: Diverter Trim 3-Setting
Cassidy® Delta Cassidy: Diverter Trim 3-Setting
Package Quantity Info:
Each: 1 Case: 3 Pallet: 378-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- CUSTOMIZABLE EXPERIENCE: 3-function diverter offers 2 individual positions and 1 shared position to customize your shower experience
- PERSONALIZE YOUR DESIGN: Lever and cross handles sold separately to complete your diverter
- ROUGH-IN KIT REQUIRED: Trim kit only, must order diverter rough-in (R11000 series) separately to complete the unit
- INSTALLATION TIP: Installation extension kit available (RP75137, sold separately) to add 1-inch to maximum installation thickness
- BUILT TO LAST: Quality is our top priority, so all our products are tested and certified, meeting or exceeding industry codes and standards
- COORDINATING PRODUCTS: Complete the look in your bathroom with matching faucets, showers and accessories, including towel bars, robe hooks and more
- LEARN MORE: Find more information in our technical documents and on Delta Faucet’s YouTube
- LIVE CUSTOMER SUPPORT: Backed by Delta Faucet's warranty and highly trained, live customer support
Specifications
- ADA Compliant:
- No
- Collection:
- Cassidy®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-11/25 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 4-1/2 in
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Type:
- DT11897BLLHP
- UPC:
- 195205184287