This product requires certification to purchase.

Delta Cassidy: Two Handle Wall Mount Tub Filler Trim

Delta Faucet

Cassidy® Delta Cassidy: Two Handle Wall Mount Tub Filler Trim

  • Fast #
  • Part #DT5797BLWL
  • Item #14260290
  • Manufacturer Part #T5797-BLWL
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy® Delta Cassidy: Two Handle Wall Mount Tub Filler Trim

  • Fast #
  • Part #DT5797BLWL
  • Item #14260290
  • Manufacturer Part #T5797-BLWL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 90
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • WALL MOUNT INSTALLATION: Fits 3-hole, 8-inch wall mount installation
  • ROUGH-IN KIT REQUIRED: Trim kit only, must purchase rough-in R3500-WL separately to complete the unit
  • ADA-COMPLIANT DESIGN: ADA-compliant lever handles provide precise temperature and volume control
  • AMPLE SPOUT REACH: Tub spout extends 13-1/4 inches from wall
  • INSTALLATION INFO: Accommodates wall thicknesses from 1/8 inch to 3-3/4 inches
  • BUILT TO LAST: Quality is our top priority, so all our products are tested and certified, meeting or exceeding industry codes and standards
  • COORDINATING PRODUCTS: Complete the look in your bathroom with matching faucets, showers and accessories, including towel bars, robe hooks and more
  • LEARN MORE: Find more information in our technical documents and on Delta Faucet’s YouTube
  • LIVE CUSTOMER SUPPORT: Backed by Delta Faucet's warranty and highly trained, live customer support
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
11-1/2 in
Faucet Connection Size
1/2 in
Height
3-1/2 in
Characteristics & Features
Collection
Cassidy®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Type
Wall Mount Tub Filler
Handle Material
Brass
Handle Type
Wrist Blade
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
Type
DT5797BLWL
UPC
195205184201