Escutcheon with Gasket in Arctic Stainless
Cassidy™ Escutcheon with Gasket in Arctic Stainless
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 10000-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Cassidy™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.15 lb