Cassidy™ HDL SET SCRW & BTN

Part #DRP101637RB  |  Item #9318197  |  Manufacturer Part #RP101637RB

Call for Pricing

Type:

DRP101637RB

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Cassidy™

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 2-22/25 in

Faucet Part Type: Handle Kit

Handle Material: Brass

Handle Type: Lever

Height: 4-69/100 in

Length: 7 in

Material: Brass

Maximum Height: 4-69/100 in

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Type: DRP101637RB

Weight: 0.978