Integrated Diverter Knob and Cover in Polished Chrome

You last purchased this on
 
Delta Faucet

Cassidy™ Integrated Diverter Knob and Cover in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ Integrated Diverter Knob and Cover in Polished Chrome

  • Fast #
  • Part #DRP84922
  • Item #7212064
  • Manufacturer Part #RP84922
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Collection:
Cassidy™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
2 in
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Material:
Plastic
Handle Type:
Knob
Height:
3 in
IAPMO Listed -:
No
Material:
Plastic
Maximum Height:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
No
WaterSense Labeled:
No
Weight:
0.178 lb