Cassidy™ Kitchen Escutcheon Venetian Bronze

Part #DRP71545RB  |  Item #4428293  |  Manufacturer Part #RP71545RB

$65.84 EACH
(Pricing is for Venetian Bronze)

Color/Finish: Venetian Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 10-1/4 in. long kitchen faucet escutcheon
  • 1 or 3-hole installation
  • 8 in. centers on 3-hole installation
  • 2-1/2 in. maximum deck thickness
  • Coordinates with Cassidy kitchen faucets

Specifications

ADA Compliant: No

Application: Accessories

Center Size: 8 in

Collection: Cassidy™

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 2-1/4 in

Faucet Part Type: Escutcheon

Height: 1/2 in

Length: 10-1/4 in

Material: Zinc

Maximum Height: 1/2 in

NSF Certified: No

Number of Holes: 1 or 3 Hole

Origin: Global

Side Spray: No

Smart Home Enabled: No

Style: Traditional

Supply Lines Included: No

Weight: 1.1