Cassidy™ Metal Diverter Valve Trim in Polished Nickel

Part #DT27T897PN  |  Item #8111970  |  Manufacturer Part #T27T897-PN

Call for Pricing

Color/Finish: Polished Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
To purchase this bundle:
Login or Get Online Access

This Item: Delta Faucet Cassidy™ Metal Diverter Valve Trim in Polished Nickel

Product Details

  • 3-Setting diverter trim
  • 2-handle trim with separate temperature dial
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Recommended rough-in valve kit R22000 sold separately
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Bottom handle 90° Maximum rotation
  • Red/blue indicator markings

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Trim

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Cassidy™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 5-17/50 in

Faucet Part Type: Valve Trim

Faucet Type: Tub & Shower Faucet

Handle Included: Yes

Handle Type: Lever

Height: 8-3/100 in

Installation Type: Wall Mount

Length: 5-3/10 in

Material: Zinc

Number of Handles: Two Handle

Origin: Domestic

Scald Guard: Yes

Smart Home Enabled: No

Style: Traditional

Valve Type: Thermostatic Valve

Weight: 3.738

Width: 7 in