Cassidy™ Metal Handle Kit in Brilliance Stainless

Part #DH798SS  |  Item #4414677  |  Manufacturer Part #H798SS

$50.33 EACH
(Pricing is for Stainless)

Color/Finish: Stainless

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Metal lever handles
  • For 13/14 series shower applications

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

CSA Certified: CSA B125.1

Collection: Cassidy™

Color Finish: Stainless

Color Finish Category: Stainless Steel

Faucet Part Type: Handle Kit

Faucet Type: Tub & Shower Faucet

Handle Type: Lever

Material: Metal

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Style: Traditional

Weight: 0.9

Width: 7 in