Floor Mount Metal Lever Handle in Venetian Bronze

You last purchased this on
 
Delta Faucet

Cassidy™ Floor Mount Metal Lever Handle in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ Floor Mount Metal Lever Handle in Venetian Bronze

  • Fast #
  • Part #DH797RB
  • Item #4414929
  • Manufacturer Part #H797RB
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use with Delta 1-handle tub and shower faucets
  • Perfectly coordinates with the Cassidy bathroom collection
  • ADA compliant metal lever handle provides precise temperature control
  • For 13/14 series shower applications
  • Metal construction provides durability
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Brand Model Compatibility:
13/14 Series and 4797-FL-LHP
CSA Certified:
CSA B125.1
Collection:
Cassidy™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
2-41/100 in
Faucet Part Type:
Handle
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Handle Type:
Lever
Height:
2-13/16 in
IAPMO Listed -:
No
Material:
Metal
Maximum Height:
2-81/100 in
NSF Certified:
No
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Trim Only:
No
WaterSense Labeled:
No
Weight:
1 lb
Width:
7 in