Single Handle Thermostatic Valve Trim in Venetian Bronze
Cassidy™ Single Handle Thermostatic Valve Trim in Venetian Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 162-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Dial adjusts temperature - Handle adjusts volume
- Order MultiChoice Universal rough separately
- Dual-function thermostatic cartridge
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Cassidy™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Maximum Height:
- 6 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Weight:
- 3.223 lb