Roman Tub Faucet with Handshower in Venetian® Bronze (Trim Only)

You last purchased this on
 
Delta Faucet

Cassidy™ Roman Tub Faucet with Handshower in Venetian® Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ Roman Tub Faucet with Handshower in Venetian® Bronze (Trim Only)

  • Fast #
  • Part #DT4797RBLHP
  • Item #4414704
  • Manufacturer Part #T4797-RBLHP
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Gives you the feeling of more water without using more water
  • Coordinating hand shower included
  • H2Okinetic® hand shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • 4-hole 8-16 in. installation
  • Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
  • Hand shower includes double check valves for backflow protection
  • Trim kit only, must purchase rough-in R4707 separately to complete the unit
  • Spray settings include: H2OKinetic spray, massaging spray
  • WaterSense® certified
  • Rigid slip-on diverter spout
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Washerless
Collection:
Cassidy™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian® Bronze
Depth:
12-22/25 in
EPA Compliant:
Yes
Faucet Center Size:
8 in - 16 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Handle Included:
No
Height:
9-11/32 in
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Holes:
4 Hole
Showerhead Function:
Single
Spout Height:
6-19/32 in
Spray Type:
Massage
Style:
Traditional
Trim Only:
Yes
Tub Spout Reach:
10-3/32 in
Tub Spout Type:
Diverter
WaterSense Labeled:
Yes
Weight:
7 lb
Width:
11-1/4 in