Screw Set and Button in Brilliance Stainless
Cassidy™ Screw Set and Button in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Cassidy™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Faucet Hole Cover
- Height:
- 1 in
- Material:
- Metal
- Maximum Height:
- 1 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.011 lb