Shower Flange Polished Chrome

You last purchased this on
 
Delta Faucet

Cassidy™ Shower Flange Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ Shower Flange Polished Chrome

  • Fast #
  • Part #DRP72562
  • Item #4428231
  • Manufacturer Part #RP72562
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cassidy™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-41/100 in
Faucet Part Type:
Flange
Height:
47/100 in
Material:
Brass
Maximum Height:
47/100 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Spout Type:
Pull Up Diverter
WaterSense Labeled:
No
Weight:
0.075 lb