Metal Cross Roman Tub Filler Handles in Champagne Bronze

You last purchased this on
 
Delta Faucet

Cassidy™ Metal Cross Roman Tub Filler Handles in Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ Metal Cross Roman Tub Filler Handles in Champagne Bronze

  • Fast #
  • Part #DH695CZ
  • Item #4414763
  • Manufacturer Part #H695CZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For roman tub applications
  • Metal cross handles
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Cassidy™
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Depth:
3-14/25 in
Faucet Part Type:
Handle
Faucet Type:
Tub Filler
GSA Approved:
No
Handle Type:
Cross
Height:
3-97/100 in
IAPMO Listed -:
No
Length:
6-8/9 in
Material:
Brass
Maximum Height:
3-97/100 in
NSF Certified:
No
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
1.203 lb
Width:
3-3/5 in