Single Handle Kitchen Faucet in Polished Chrome

You last purchased this on
 
Delta Faucet

Cassidy™ Single Handle Kitchen Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #D4297DST
  • Item #4566517
  • Manufacturer Part #4297-DST
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 2-hole 4" installation
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • ADA Compliant
  • High-arc spout swivels 360degrees
  • Includes convenient side sprayer
  • Optional escutcheon available for purchase separately
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Cassidy™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
12-33/50 in
End Connection 1:
Compression
End Connections:
Compression
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
16 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Diamond Coated Ceramic Disc
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Zinc
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Product Type:
Faucet
Side Spray:
Yes
Smart Home Enabled:
No
Spout Reach:
10-13/100 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
Supply Lines Included:
Yes
UL Listed:
No
Weight:
7.052 lb