Single Handle Centerset Bathroom Sink Faucet in Polished Nickel
Cassidy™ Single Handle Centerset Bathroom Sink Faucet in Polished Nickel
Frequently Purchased Together
Product Details
- 1 or 3-hole 4" installation
- Metal pop-up
- Open channel spout creates a harmonious waterfall ambiance
- WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Channel spout
- Flow rate: 1.2 gpm at 60 psi
- ADA Compliant
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Cassidy™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 7-3/4 in
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Spout Height:
- 6-81/100 in
- Spout Reach:
- 5 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 4.42 lb