Single Handle Pull Down Touch Activated Kitchen Faucet with Three-Function Spray, Magnetic Docking, ShieldSpray and Touch2O Technology in Brilliance® Polished Nickel

This product has been replaced by

Delta Faucet Lumicoat Polished Nickel Single Handle Pull Down Touch Activated Kitchen Faucet
Delta Faucet Single Handle Pull Down Kitchen Faucet in Lumicoat Polished Nickel
Manufacturer Part #9197T-PN-PR-DST
You last purchased this on
 
Delta Faucet

Cassidy™ Single Handle Pull Down Touch Activated Kitchen Faucet with Three-Function Spray, Magnetic Docking, ShieldSpray and Touch2O Technology in Brilliance® Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Delta Faucet Lumicoat Polished Nickel Single Handle Pull Down Touch Activated Kitchen Faucet
Delta Faucet Single Handle Pull Down Kitchen Faucet in Lumicoat Polished Nickel
Manufacturer Part #9197T-PN-PR-DST
Delta Faucet

Cassidy™ Single Handle Pull Down Touch Activated Kitchen Faucet with Three-Function Spray, Magnetic Docking, ShieldSpray and Touch2O Technology in Brilliance® Polished Nickel

  • Fast #
  • Part #D9197TPNDST
  • Item #7171379
  • Manufacturer Part #9197T-PN-DST
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn’t involve making a mess of your faucet
  • LED light signals blue when touch mode is active and flash red when batteries are running low
  • With Touch2O® Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Intuitive Touch2O® Technology can sense the difference between a touch and a grab, reducing the chances of false activation
  • Requires 6 AA (included) or 6 C batteries
  • Over 90% of households operate their Touch2O® Faucets 20 minutes per day or less
  • Integrated TempSense™ LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Automatic water flow shut-off after four minutes helps conserve water
  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Optional A/C adapter EP73954 may be ordered separately
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Commercial, Residential
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Cassidy™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance® Polished Nickel
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Diamond Coated Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
20 in
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down, Touch Activated
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Power Source:
Battery
Pressure - High:
60
Product Type:
Faucet
Side Spray:
No
Spout Height:
9-1/8 in
Spout Reach:
9-3/8 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
Spray Type:
Aerated Stream, ShieldSpray™, Spray
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Weight:
8.45 lb