Single Handle Pull Down Kitchen Faucet in Lumicoat™ Chrome

You last purchased this on
 
Delta Faucet

Cassidy™ Single Handle Pull Down Kitchen Faucet in Lumicoat™ Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ Single Handle Pull Down Kitchen Faucet in Lumicoat™ Chrome

  • Fast #
  • Part #D9197PRDST
  • Item #8339766
  • Manufacturer Part #9197-PR-DST
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Lumicoat Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • ShieldSpray® Technology powers off the mess without making a mess
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Coordinating soap dispenser sold separately (RP71543)
  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • Lumicoat™ Finishes easily wipe clean without cleaners and chemicals
  • Optional 10-1/4 in. escutcheon available for purchase separately (RP71545)
  • 1 or 3-hole 8 in. installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Cassidy™
Color Finish Category:
Chromes
Color Finish Name:
Lumicoat™ Chrome
Deck Plate Included:
No
Depth:
12-1/2 in
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Height:
15-1/2 in
Faucet Material:
Zinc
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
15-1/2 in
Spout Reach:
9-19/50 in
Spout Swivel:
360°
Spout Type:
High Arc
Spray Type:
Aerated Stream/Spray/ShieldSpray™
Supply Lines Included:
Yes
UL Listed:
No