Shower Faucet in Chrome (Trim Only)
CASSIDY™ Shower Faucet in Chrome (Trim Only)
Frequently Purchased Together
Product Details
- Helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- Monitor pressure balance valve keeps water temperature within a safe +/-3 degrees F (+/-1.6 degrees C)
- Single function operation
- LHD= Less shower head (order separately)
- Must purchase handle separately to complete the unit
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- CASSIDY™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Depth:
- 11-22/25 in
- EPA Compliant:
- Yes
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Height:
- 9-9/100 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Height:
- 9-9/100 in
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Pressure - High:
- 80
- Scald Guard:
- Yes
- Shower Arm Reach:
- 7 in
- Style:
- Traditional
- Trim Only:
- Yes
- Type:
- Faucet
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Weight:
- 1.51 lb