Cassidy™ Single Lever Handle Bar Faucet in Venetian Bronze

Part #D9997TRBDST  |  Item #4428303  |  Manufacturer Part #9997T-RB-DST

$620.13 EACH
(Pricing is for Brilliance® Venetian Bronze)

Color/Finish: Brilliance® Venetian Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Diamond seal technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • With Touch2O Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Integrated TempSense™ LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
  • Intuitive Touch2O® Technology can sense the difference between a touch and a grab, reducing the chances of false activation
  • 62 in long hose provides outstanding reach
  • ADA compliant
  • Lead-Free

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.6]

Application: Residential

Battery Size: AA

Battery Type: Alkaline

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Cassidy™

Color Finish: Brilliance® Venetian Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 9-9/100 in

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 15 in

Faucet Material: Zinc

Faucet Mount: Top Mount

Faucet Type: Pull-down

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.8 gpm

Handle Type: Lever

Height: 14-14/25 in

IAPMO Listed: Yes

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

Maximum Height: 14-14/25 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 3 Hole

Side Spray: No

Smart Home Enabled: No

Spout Reach: 6-3/8 in

Spout Swivel: 360°

Spout Type: [High Arc, Swivel]

Supply Lines Included: Yes

Trim Only: No

Type: Faucet

WaterSense Labeled: No

Weight: 8.55