Trip Lever in Polished Chrome

You last purchased this on
 
Delta Faucet

Cassidy™ Trip Lever in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ Trip Lever in Polished Chrome

  • Fast #
  • Part #D79860
  • Item #4414660
  • Manufacturer Part #79860
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 3/8" diameter base
  • Universal Mount
  • 2 7/8" long
  • Mounting hardware included
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Cassidy™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1-13/100 in
Handle Material:
Zinc
Handle Type:
Trip Lever
Height:
2-22/25 in
Installation Type:
Side Mount
Length:
2-7/8 in
Material:
Zinc
Maximum Height:
2-22/25 in
Product Type:
Accessory
Side Spray:
No
Smart Home Enabled:
No
WaterSense Labeled:
No
Weight:
0.907 lb