Round Open Towel Ring in Brilliance Stainless

You last purchased this on
 
Delta Faucet

Cassidy™ Round Open Towel Ring in Brilliance Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ Round Open Towel Ring in Brilliance Stainless

  • Fast #
  • Part #D79746SS
  • Item #4415145
  • Manufacturer Part #79746-SS
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Extends 2-5/8 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Perfectly coordinates with the Cassidy bath collection
  • Assembled dimensions: 8-1/4 in. H x 2-5/8 in. D x 7 in. W
  • Mounting hardware and mounting template included with product
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-1/2 in
Base Plate Width:
2-1/2 in
CARB OTC LEED Compliant:
No
Collection:
Cassidy™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Depth:
2-63/100 in
Diameter:
7 in
GSA Approved:
No
Hardware Included:
Yes
Height:
8-1/4 in
IAPMO Listed -:
No
Material:
Zinc
Maximum Height:
8-1/4 in
Mount Type:
Wall
NSF Certified:
No
Projection:
2-5/8 in
Ring Type:
Open
Shape:
Round
Side Spray:
No
Smart Home Enabled:
No
Style:
Traditional
Weight:
0.8 lb