Two Handle Centerset Bathroom Sink Faucet in Brilliance Champagne Bronze
Cassidy™ Two Handle Centerset Bathroom Sink Faucet in Brilliance Champagne Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal pop-up
- Metal pop-up drain included
- 3-hole 4" installation
- High-arc spout
- Assembled dimensions: 6-1/4" H x 6-19/32" D x 9-23/32" W
- WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Valve
- Collection:
- Cassidy™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Deck Plate Included:
- No
- Depth:
- 7-19/100 in
- Faucet Center Size:
- 4 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Cross
- Height:
- 6-1/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Height:
- 6-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 1-1/4 in
- Spout Reach:
- 5-41/100 in
- Spout Type:
- High Arc
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 4.2 lb