Two Handle Single Function Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)

You last purchased this on
 
Delta Faucet

Cassidy™ Two Handle Single Function Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ Two Handle Single Function Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)

  • Fast #
  • Part #DT17497SS
  • Item #4415185
  • Manufacturer Part #T17497-SS
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • WaterSense certification promotes water conservation
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • H2Okinetic Technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
  • Spray settings include: H2OKinetic
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Cassidy™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Diameter:
7-7/8 in
EPA Compliant:
Yes
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
7 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Style:
Traditional
Trim Only:
Yes
Tub Spout Flow Rate:
6.2 gpm
Tub Spout Reach:
6-1/2 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
3.935 lb