Trip Lever in Brilliance Polished Nickel
Cassidy™ Trip Lever in Brilliance Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 3/8" diameter base
- Universal Mount
- 2 7/8" long
- Mounting hardware included
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Cassidy™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-13/100 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-22/25 in
- IAPMO Listed -:
- No
- Installation Type:
- Front Mount
- Length:
- 10-1/8 in
- Maximum Height:
- 2-22/25 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- Accessory
- WaterSense Labeled:
- No
- Weight:
- 0.807 lb
- Width:
- 1-3/8 in