7-9/16 in. Tub Spout with Diverter in Venetian Bronze
Celice 7-9/16 in. Tub Spout with Diverter in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CEC Compliant:
- For Sale in CA
- Collection:
- Celice
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Pull-up tub spout
- WaterSense Labeled:
- Yes
- Weight:
- 0.9 lb