DESCRIPTION

  • 9" long spout swings 360° for added convenience
  • Elegant form with functionality you can depend on
  • Handle Included
  • Matching vegetable sprayer for coordinated look
  • Single Lever Handle For Ease of Control
  • Solid Brass Construction Ensures Quality and Reliability
  • Wrench - center mount

Delta Faucet Center Mount Wrench

DRP5785

Length:

SPECIFICATIONS

ADA Compliant
No
Length
1-1/4 in

Starting at
Call for Pricing
  • QUANTITY