DESCRIPTION

  • 3/8" OD straight
  • DIAMOND™ Valve
  • Faucet Installation: 2 hole
  • Flow rate: .5 gpm at 60 psi
  • Spout reach: 5"
  • Staggered copper supply tubs with 3/8" fittings and 1/2" adapters
  • Vandal resistant lever handle

Delta Faucet 0.5 gpm Centerset Lavatory Faucet with Lever Handle

D501LFHGMHDF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Center Size
4 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
2 or 3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
0.5 gpm
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Height
1-11/16 in
Spout Reach
5 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

Starting at
$126.86
EACH
  • QUANTITY